
Wooden Gray 11x12 Dream Marble Polished Floor and Wall Mosaic Tile 4.47 sqft/case, 5PK
Mfr # APLSE88B22A
Zoro # G511320373
product price: $183.99
/pk 5, $36.80/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSE88B22A
Zoro #
G511320373
UPC #
840175528752
Country of Origin
China
Dimensions
Length
11.5 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.47 sq. ft
Description
If you’re looking to make a geometric decor statement, this Bardiglio Nuvolato, Dream Marble grey marble basket weave tile is a captivating choice! Its deep grey background with dashes of grey and white veining looks deep, balanced and harmonious. The timeless woven pattern is one of the easiest ways to add a pop of personality into an otherwise plain design while making the decorated area a lot more dynamic and fun. This grey basket weave tile is perfect to create a bold graphic look on a kitchen backsplash or shower wall. Intricate pattern creates flow and slip-resistance on the floors - a popular choice for bathroom and entryway floors with an old-world feel. A basket weave vanity backsplash will add depth and design interest to any space – be it big or small, minimalist or traditional. Whichever room you choose to install this grey marble tile, it is sure to bring a touch of nostalgia and a lot of class!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.