
Wooden Gray 11x12 Marble Polished Floor and Wall Mosaic Tile 4.55 sqft/case, 5PK
Mfr # APLSV88G05PA
Zoro # G611320419
original price: $119.99 , new price: $107.99 , 10 percent off
new price: $107.99
/pk 5, $21.60/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLSV88G05PA
Zoro #
G611320419
UPC #
840175528554
Country of Origin
China
Dimensions
Length
11.7 in
Width
11.2 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.55 sq. ft
Description
Wood-look tile and hexagons? Why not! This Wooden Grey mosaic tile is the stunning celebration of retro shapes with a wood-look charm. Redesigning the classic honeycomb pattern with the warm appeal of wood creates a completely new look while maintaining the original design’s playfulness. If you can’t decide between retro and modern, or simply want to use an authentic design element in your home, this wood-look hexagon tile will add definite eye-candy. Durability of tile, warm appeal of wood and a pattern that never goes out of style- this tile has it all! What’s more, hexagon mosaic tiles are naturally slip-resistant due to the increased number of grout lines in its pattern - bonus! It’s a stylish yet functional choice for shower floors, entryways or mudrooms where wet floors may be a concern. The geometric honeycomb pattern brings in another level of visual texture that makes any neutral scheme feel instantly chic. Whether that be an accent wall, kitchen backsplash or fireplace facing, this grey hexagon mosaic tile will grace up any space with charm, durability and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.