12x13 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 5.29 sqft/case, 5PK
- Mfr # APLKB88H05HA
- Zoro # G811319879
Key Features
Specifications
Details
- MFR #
- APLKB88H05HA
- Zoro #
- G811319879
- UPC #
- 840175527922
- Country of Origin
- China
- Material
- Marble
- Shape
- Herringbone
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 5.29 sq. ft
Dimensions
- Length
- 12.8 in
- Width
- 11.9 in
- Thickness
- 0.37 in
Description
Get inspired by this white herringbone tile to give your space the clean, crisp and classic update it deserves! This well-known herringbone shape is perfect for intricate-looking designs where you want to break up a dull space with some geometric illusion. Its bright white tone can perfectly fit various design styles from minimalist inspired living rooms to farmhouse-inspired kitchens. Raise your hands if you’re in need of a spa bathroom, because this white marble tile may be just what you need to design a calming oasis for self care! Re-create the soothing spa feel at home with a herringbone marble tile shower, vanity backsplash or tub surround for an aesthetically pleasing atmosphere. Nothing can compete with a patterned tile when it comes to creating an epic accent wall! This is a great product to liven up a drab space with a flowing pattern while giving an illusion of space.
- Weight and Dimension: Individual tile - 1-in x 3-in, Mosaic sheet - 11.9-in W x 12.8-in L, Thickness - 0.375-in, Sq ft per sheet - 1.058, Sheets per box - 5, Sq ft per box - 5.29
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.