Zahara 6x6 Coastal Mist Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88SEAMAT

  • Zoro # G221722306


product price:  $61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSPL88SEAMAT
Zoro #
G221722306
UPC #
198219534512
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
Blue
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square
Finish
Matte
Coverage Area
5.38 sq. ft

Description

There is a quiet calm to Coastal Mist. This 6x6 matte porcelain tile blends soft gray, sandy beige, and pale blue tones into a chalky, natural finish that feels sun-washed and serene. Each tile varies slightly in color and texture, echoing the look of weathered coastal stone. The matte surface keeps things soft and natural - perfect for bathroom floors, shower surrounds, kitchen backsplashes, laundry rooms, fireplace walls, entryways, and even covered patios or pool waterlines. Durable enough for everyday life, this tile works across interiors and exteriors with effortless style. Whether you go for a clean stacked layout or a relaxed offset, Coastal Mist brings depth, softness, and that easy, lived-in feel that never tries too hard.


  • Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
  • Porcelain material with Matte finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 60 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products