
Zahara 6x6 Sky Blue Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK
Mfr # APLSPL88SKYGL
Zoro # G921722293
product price: $61.35
/pk 22, $2.79/eaKey Features
Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSPL88SKYGL
Zoro #
G921722293
UPC #
198219534536
Country of Origin
Spain
Dimensions
Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Details
Material
Porcelain
Color
Blue
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Glossy
Coverage Area
5.38 sq. ft
Description
Not everything needs to be perfect to be beautiful - and this tile proves it. Washed in tones of sky blue, soft sand, and weathered gray, each 6x6 glossy porcelain tile feels like a memory from the coast. The variation is gentle but intentional, like sun-faded paint or sea-drenched walls. Its high-gloss finish bounces natural light, adding a breezy glow to backsplashes, bathrooms, fireplace surrounds, or even pool waterlines. Each tile has its own personality - some quiet, some bold - so your space never feels flat or forced. Lay it in a loose offset for organic rhythm or a clean grid for relaxed structure. Indoors or out, this tile doesn’t just surface a space - it brings atmosphere, movement, and that perfectly imperfect charm that lingers like the ocean air.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.