Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.8 V Lithium-Ion Cordless Drill with 30 Piece Accessory Set

  • Mfr # DT4937P

  • Zoro # G6068409


product price: $89.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT4937P
Zoro #
G6068409
UPC #
884540019223
Country of Origin
China

Details

Item
Lithium-Ion Cordless Drill,w/30pc Acc

Description

The Apollo Pink 10.8V Cordless Drill features a 1500 mAh Lithium-Ion Battery, 19 Position Keyless Chuck, Variable Speed Switch and a 30-Piece Drill and Screwdriver Bit Accessory Set in a Compact Storage Case.
SUPERIOR LIGHTWEIGHT LITHIUM-ION BATTERY TECHNOLOGY: Not only is there virtually no self-discharge, but the high-spec 1500 mAh Lithium-Ion battery, combined with efficient design of motor, transmission and mechanism produces a much more compact drill able to delivery 15 Nm of torque in a lightweight machine that is only weighs 2.2 lbs. No more cumbersome drilling with heavy machines.
POWERFUL DRILLING POWER: The 15Nm of torque allows for a maximum drilling capacity of 5/32" Steel Plate, as well as for tightening and loosening screws found in plastic, metal, wood and brick. The rechargeable Lithium-Ion battery charges in 3 to 5 hours and is capable of a large number of charging and discharging cycles making this a must have for the serious DIY enthusiast.
PERFORMANCE: The twin-sleeve 3/8" keyless chuck allows for easy one-handed changing of screwdriver and drill bits. The variable speed switch allows for smooth pilot drilling followed by rapid drilling at full speed, while the 18 + 1 lock position torque selector provides control over a range of delicate to powerful screw and drill driving applications.
BONUS 30 PIECE DRILL DRIVER ACCESSORY SET: Comprehensive accessory kit including the most reached for selection of wood, metal, and masonry drilling bits, 10 screwdriver bits, and countersink; all in a durable carry case that keeps bits neat, organized and easy to find. An essential set for DIY enthusiasts. Bits are heat-treated and meet ANSI hardness specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.