Zoro Homepage

Four Piece Stubby Set

  • Mfr # DT0240

  • Zoro # G400422652


product price: $17.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT0240
Zoro #
G400422652
UPC #
884540001891
Country of Origin
China

Details

Item
Stubby Set 4pcs

Description

DON'T LET THEIR SIZE FOOL YOU: Apollo Tools stubby tools are very handy for all those hard to reach places. The soft grip handles are double dipped for added grip and comfort.
STURDY: The tools are heat treated carbon steel for durability, they meet or exceed ANSI standards and should last a lifetime under normal home use.
USEFUL TOOLS: Includes an 8oz stubby hammer, two screwdrivers - PH2 by 1-1/2-Inch, 1/4-Inch by 1-1/2-Inch and 6 inch adjustable wrench.
APOLLO HAND TOOL LIFETIME WARRANTY. Tools are manufactured from high-grade steel alloy, chrome plated to resist corrosion, with non-slip comfort grip handles for extra torque, and will last a lifetime under normal use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.