Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Metal, Pink, 14 in W

  • Mfr # DT5010P

  • Zoro # G900422862


product price: $72.19
/ea

Key Features

Material
Metal
Color
Pink
Width
14 in
Includes
Two Drawers
Features
2-Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT5010P
Zoro #
G900422862
UPC #
884540160185
Country of Origin
China

Dimensions

Width
14 in

Details

Item
Tool Box
Material
Metal
Color
Pink
Includes
Two Drawers
Features
2-Drawer

Description

A versatile metal chest for all DIY projects. This stylish metal case is ideal for storage, transport, and organization. We picked just the right hue that matches our pink line of household tools and produced it at a competitive price without sacrifice of quality. The sleek design fits in so many places -- in garages, workshops, kitchens, even bathrooms and bedrooms. The smooth, powder-coated finish offers a great wow factor in pink.
Drawers open smoothly and effortlessly thanks to the ball-bearing mechanism. Two ample drawers and a deep top storage compartment allow for maximum organization and flexibility. The chest is designed for easy transport with a center latch and a comfortable handle for easy lifting. We’ve added non-slip drawer liners to prevent your items from rolling when opening the drawers.
The only limit is your passion: Originally designed as a traditional tool cabinet, this metal chest looks great in any room in the house or to bring on the job. The metal chest is perfect to hold school supplies as well as the ideal container for sewing, sculpting, knitting, craft supplies, journaling or to hold cooking or art supplies. Use it as an organizer for hair and make-up, or to protect and display small toys, collectibles or jewelry. The chest is set up to accommodate a small lock to keep your important items out of reach.
Pink Ribbon: A portion of the purchase of this tool set is donated to The Breast Cancer Research Foundation. Apollo Tools, Ltd is donating $0.75 from this purchase to The Breast Cancer Research Foundation®. BCRF’s mission is to advance the world’s most promising research to eradicate breast cancer in our lifetime. For more information about BCRF, visit www.bcrfcure.org.
Lifetime Warranty: Apollo Hand Tools carry a lifetime warranty. If any part becomes defective in material or workmanship, we will replace it free of charge with the same item or a like item of equal value. This warranty applies to products purchased within the contiguous United States and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.