Shop APOLLO VALVES

Y Strainer, 1-1/2" Pipe, FNPT x FNPT, Lead Free Bronze, 400 psi at 210 Degrees F WOG

  • Mfr # 59LF007P2
  • Zoro # G5274507

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
450 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
59LF007P2
Zoro #
G5274507
UPC #
670750780318
Country of Origin
United States
Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
450 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
Max. Pressure
400 psi at 210 Degrees F WOG
Screen Area
0.03 sq. in.
Microns
840
Mesh
0.016"
Gasket Material
PTFE
Class
400 CWP-125 SWP
Blow-off Port
1"
Standards
ARRA Certified, CRN 0E8959.5, NSF/ANSI 372
Includes Screen
Screen Included
Seal Material
PTFE
Port 2 Connection Type
NPT
For Use With
Water
Maximum Pressure
400 psi
Strainer Type
Mesh
Maximum Temperature
353 Degrees F
Blow Off Port
1 in
Port 3 Connection Type
NPT
Port 1 Connection Type
NPT
Port 1 Gender
Female
Port 2 Gender
Female
Port 3 Gender
Female
Maximum Pressure at 100 deg F
400 psi @ 150 Degrees F
Micron Rating
840 micron
Series
59LF
Compatible Media
Water

Dimensions

Pipe Size
1-1/2"
Length
5-3/4"
Width
5-3/4"
Height
5"
Mesh Size
0.0469 in
Port 2 Connection Size
1 1/2 in
Port 1 Connection Size
1 1/2 in
Port 3 Connection Size
1 in

Description

Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 5 3/4 in, Height 5 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0469 in, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Screen Included, Maximum Pressure 400 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.