Zoro Homepage

Y Strainer, 9 1/2 in L

  • Mfr # 5900801PR

  • Zoro # G316049509


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900801PR
Zoro #
G316049509
UPC #
-
Country of Origin
United States

Details

Item
Strainer

Description

Y Strainer, Pipe Size 2 in, Length 9 1/2 in, Height 5 5/8 in, Screen Material 302 Stainless Steel, Housing Material Bronze, Includes Screen Screen Included, Maximum Pressure 250 psig, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Compression, Port 2 Connection Size 2 in, Port 2 Connection Type Compression, Port 3 Connection Size Not Applicable, Port 3 Connection Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.