Zoro Homepage

BTY 11.4V 58Whr LiPo MacBook Pro 13 A1989/A2251

  • Mfr # A1964-ER

  • Zoro # G622725821


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
black
Battery Type
LiPo
For Use With
Laptop Battery for Apple Macbook Pro 13 A1989, Apple Macbook Pro 13 A2251
Capacity
5086mAh
Replaces
Laptop Battery replaces Apple A1964- 020-02497- 616-00419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1964-ER
Zoro #
G622725821
UPC #
-
Country of Origin
China

Details

Color
black
Battery Type
LiPo
For Use With
Laptop Battery for Apple Macbook Pro 13 A1989, Apple Macbook Pro 13 A2251
Capacity
5086mAh
Replaces
Laptop Battery replaces Apple A1964- 020-02497- 616-00419
Watts
58 Wh
Features
For use in Apple MacBook Pro 13 A1989/A2251
No. of Cells
6 cells
Voltage
11.4 V

Description

A1964-ER BTY Apple 11.4V 58Whr LiPo MacBook Pro 13 A1989/A2251 for Apple Macbook Pro 13 A1989

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.