This item is Discontinued.

Apple IMAC 21.5/I5-8500 3.0GHZ 6C/8GB/32GB SSD/1TB HDD/RP560X/2019 MODEL MRT42LL/A

IMAC 21.5/I5-8500 3.0GHZ 6C/8GB/32GB SSD/1TB HDD/RP560X/2019 MODEL (Discontinued)

  • Mfr # MRT42LL/A
  • Zoro # G716425347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRT42LL/A
Zoro #
G716425347
UPC #
886389000000
Country of Origin
China

Dimensions

Screen Size
21.5 in
Height
17.7 in
Width
20.8 in
Depth
6.9 in

Details

Processor Speed
3 GHz
Hybrid Hard Drive Capacity
1 TB
Processor Generation
8th Gen
Product Line
iMac
Processor Type
Core i5
Standard Memory
8 GB
Release Year
2019
Item
All-in-One Computer
USB Type-C Detail
Two Thunderbolt 3 (USB-C) ports
Features
Security Slot
Graphics Memory Accessibility
Dedicated
USB Type-C
Yes
Number of USB 3.0 Ports
4
Memory Technology
DDR4 SDRAM
Webcam
Yes
Graphics Controller Model
Radeon Pro 560X
Graphics Memory Technology
GDDR5
Graphics Memory Capacity
Up to 4 GB
Total Number of USB Ports
6
Package Contents
21.5-inch iMac with Retina 4K display, Magic Mouse 2, Magic Keyboard, Accessory Kit, Power Cord, Lightning to USB Cable
Input Voltage
230 V AC
Wireless LAN
Yes
Screen Resolution
4096 x 2304
Bluetooth
Yes
Environmentally Friendly
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Energy Star
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.