Shop APPLETON ELECTRIC

1 Gang -Gang Vertical Weatherproof Cover, 2-13/16 in W, 4-9/16 in H

  • Mfr # FSKJ6-20
  • Zoro # G4209545

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSKJ6-20
Zoro #
G4209545
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Width
2 13/16 in
Height
4 9/16 in
Depth
1 5/32 in
Overal Depth
1-5/32 in
Fits Chest Size
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
Mounting Box
FS Cast Hub Device Boxes
NEMA Rating
3R
Cover Material
Copper-Free Aluminum
For Use With
Non-Locking Blade Plugs with 1-3/8 in Device Opening
Color
Gray
Includes
2 Pole, 20A, 250V, 3 Wire, 6-15R Receptacle
Standards
UL 514A
Receptacle Type
Single
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
NEMA Enclosure Rating
3R
Housing Color
Gray
Housing Material
Aluminum
Number of Poles
2
Wiring Method
Back
Surge Protection
No
Connection Orientation
Straight
Mount Type
Surface
Polarized
No
Shrouded
No
Current Rating
20 A
Voltage Rating
250V AC
Hub Type
Dead End
Flange Type
Non-Flanged
Phase
Single
AFCI
No
GFCI
No
Flange Shape
Rectangular
Number of Wires
3
NEMA Receptacle Configuration
6-20R
UL 94 Flammability Rating
Not Rated
Grounding
Non-Grounded

Description

Weatherproof Cover with Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Non-Grounded, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable, Standards UL 514A, Voltage Rating 250V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.