1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W

  • Mfr # FSK-1DR-C

  • Zoro # G4087596


product price: $35.79
/ea

Key Features

Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSK-1DR-C
Zoro #
G4087596
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in

Details

Item
Weatherproof Cover
Number of Gangs
1
Cover Type
Duplex Receptacle
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
EPDM
Includes
Gaskets, Screws
Color
Gray
Mounting Box
FS and FD Cast Hub Device Boxes
Standards
C22.2 No. 18.1, UL 514A
Cover Material
Malleable Iron
For Use With
Standard 2 and 3 Wire Duplex Receptacles
Includes Lid
Without Lid
Compatible with Product Type
Duplex Receptacles
For Number of Gangs
1
NEMA Enclosure Rating
No Enclosure
Compatible with Series
FD, FS

Description

Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Standard 2 and 3 Wire Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.