
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1JA
Zoro # G4212957
product price:Â $61.89
/eaKey Features
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
Mounting Orientation
Horizontal or Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSK-1JA
Zoro #
G4212957
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Details
Item
Weatherproof Cover
Number of Gangs
1
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
EPDM
Includes
Screws
Color
Gray
Mounting Box
FS and FD Cast Hub Device Boxes
For Use With
Pilot Light
Cover Material
Copper-Free Aluminum
Standards
C22.2 No. 18.1, UL 514A
NEMA Enclosure Rating
No Enclosure
Compatible with Series
FD, FS
Includes Lid
Without Lid
Compatible with Product Type
Pilot Lamps
For Number of Gangs
1
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Pilot Light, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.