
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1JAC
Zoro # G4087754
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
Mounting Orientation
Horizontal or Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSK-1JAC
Zoro #
G4087754
UPC #
078138160392
Country of Origin
Mexico
Dimensions
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Details
Item
Weatherproof Cover
Number of Gangs
1
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
EPDM
NEMA Rating
3R
For Use With
Pilot Light
Cover Material
Malleable Iron
Standards
C22.2 No. 18.1, UL 514A
Mounting Box
FS and FD Cast Hub Device Boxes
Includes
Mounting Hardware, Sealing Gasket
Color
Gray
Compatible with Series
FD, FS
Includes Lid
Without Lid
Compatible with Product Type
Pilot Lamps
NEMA Enclosure Rating
No Enclosure
For Number of Gangs
1
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Pilot Light, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Mounting Hardware, Sealing Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.