1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H

  • Mfr # FSK-1R-W-A

  • Zoro # G4193664


product price:  $12.65
/ea

Key Features

Number of Gangs
1
For Box Shape
Round
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSK-1R-W-A
Zoro #
G4193664
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
EPDM
Includes
Gaskets, Screws
Mounting Box
FS and FD Cast Hub Device Boxes
Color
Gray
Cover Material
Aluminum
Standards
E2527.NEMA Standard FB-1, UL 514A, UL Listed
For Use With
Round Receptables
Includes Lid
Without Lid
NEMA Enclosure Rating
No Enclosure
For Number of Gangs
1
Compatible with Series
FD, FS
Compatible with Product Type
Round Receptacles

Description

Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Round Receptables, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.