
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1VDR
Zoro # G4209037
product price:Â $54.65
/eaKey Features
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
Self-Closing
Overall Height
4-9/16 in
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSK-1VDR
Zoro #
G4209037
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Details
Item
Weatherproof Cover
Number of Gangs
1
Lid Style
Self-Closing
Mounting Orientation
Vertical
Gasket Material
EPDM
Cover Material
Malleable Iron
Mounting Box
FS and FD Cast Hub Device Boxes
NEMA Rating
3R
For Use With
Duplex Flush Receptacle with Spring Covers
Color
Gray
Standards
E2527.NEMA Standard FB-1, UL 514A, UL Listed
Includes
Spring Cover
NEMA Enclosure Rating
No Enclosure
Includes Lid
With Lid
Compatible with Product Type
Duplex Receptacles
For Number of Gangs
1
Self Closing Lid
Includes Self Closing Lids
Compatible with Series
FD, FS
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Duplex Flush Receptacle with Spring Covers, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material EPDM, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Spring Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.