Shop APPLETON ELECTRIC
See all product information
Create Account
1 in Female Vertical/Horizontal Explosion-Proof Sealing Fitting
- Mfr # EY-100
- Zoro # G823397643
product price:Â
$
45.99
/ea
Key Features
Type
Hub
Standards
UL 886/E10444, CSA C22.2
Trade Size
1 in
Material
Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY-100
- Zoro #
- G823397643
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Trade Size
- 1 in
Details
- Type
- Hub
- Standards
- UL 886/E10444, CSA C22.2
- Material
- Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron
Description
1 in Hub, Taper Female Threaded, Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron, Vertical Position, Dust-Ignitionproof, Explosionproof Conduit Sealing Fitting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.