2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H

  • Mfr # FSK-2R-L

  • Zoro # G4163354


product price:  $29.69
/ea

Key Features

Number of Gangs
2
Cover Type
Duplex Receptacle
Overall Width
4-5/8 in
Lid Style
No Lid
Overall Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSK-2R-L
Zoro #
G4163354
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4-5/8 in
Overall Height
4-5/8 in

Details

Item
Weatherproof Cover
Number of Gangs
2
Cover Type
Duplex Receptacle
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
EPDM
Mounting Box
FS and FD Cast Ridge Top Boxes
Cover Material
Steel
Standards
E2527.NEMA Standard FB-1, UL 514A, UL Listed
For Use With
Duplex Receptacles
Includes
Gaskets, Screws
Color
Gray
NEMA Enclosure Rating
No Enclosure
Compatible with Series
FD, FS
For Number of Gangs
2
Includes Lid
Without Lid
Compatible with Product Type
Duplex Receptacles, Round Flush Receptacles

Description

Weatherproof Cover, Mounting Box FS and FD Cast Ridge Top Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material EPDM, Cover Material Steel, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.