2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H

  • Mfr # FSK-2RS-K

  • Zoro # G3976856


product price:  $25.59
/ea

Key Features

Box Type
Switch
Number of Gangs
2
Overall Width
4-5/8 in
Lid Style
No Lid
Overall Height
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSK-2RS-K
Zoro #
G3976856
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4-5/8 in
Overall Height
4-5/8 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
EPDM
Mounting Box
FS and FD Cast Ridge Top Boxes
Standards
E2527.NEMA Standard FB-1, UL 514A, UL Listed
Includes
Gaskets, Screws
Color
Gray
For Use With
Tumbler Flush Switches and Duplex Flush Receptacles
Cover Material
Steel
Includes Lid
Without Lid
For Number of Gangs
2
Compatible with Product Type
Duplex Receptacles, Tumbler Flush Switches
Compatible with Series
FD, FS
NEMA Enclosure Rating
No Enclosure

Description

Weatherproof Cover, Mounting Box FS and FD Cast Ridge Top Boxes, For Use With Tumbler Flush Switches and Duplex Flush Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material EPDM, Cover Material Steel, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.