Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Appleton Electric 2W 3P 20A Explosion Proof GFCI Receptacle 120 VAC 5-20R U2023PGFID1R3

2W 3P 20A Explosion Proof GFCI Receptacle 120 VAC 5-20R (Discontinued)

  • Mfr # U2023PGFID1R3
  • Zoro # G4188536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2023PGFID1R3
Zoro #
G4188536
UPC #
00781381138727
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.538 in
For Maximum Cable Diameter
0.639 in
Plug Cable Diameter
.538- .639

Details

Item
Portable GFCI Receptacle
Voltage
120 V AC
NEMA Rating
3, 3R, 7CD, 9FG
Number of Wires
2
Number of Poles
3
Amps
20 A
Material
Copper-Free Aluminum
Mounting Box
Copperfree Aluminum
Finish
Baked Gray Epoxy Clad Finish
Standards
UL Listed
Hz
60
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Voltage Rating
125/250V AC
Number of Poles & Wires
3 Pole / 2 Wire
Housing Material Type
Metallic
With GFCI
With GFCI
Hub Type Stand-In
Dead End / Dead End, Feed Through / Dead End, Feed Through / Feed Through
Housing Material Finish
Chromate Finish; Epoxy Coat with Powder Finish; Zinc Electroplated
NEMA Enclosure Rating
3, 3R
For Environment
Corrosive
Contact Material
Copper
Hub Type
Dead End, Feed Through
Power Indicating Light
Yes
Current Rating
20 A
Features
ECP Plug Fits any Standard Non-Explosionproof Receptacle (NEMA 5-20R, or 6-20R) as Well as U-Line(TM) Explosionproof Receptacles, Energized Receptacle Contacts Deeply Recessed, U-Line(TM) EFSR-K Receptacle Covers are UL Classified When Used with Killark(TM) SWB Series Mounting Boxes
Includes Mounting Hardware
Yes
Housing Material
Malleable Iron
Insulation Material
Glass-Filled Reinforced Polyester
Horsepower Rating
1 hp
Mounting Box Entry
Dead End, Feed Through
GFCI
Yes
Mounting Box Hub Type
Dead End, Feed Through
Horsepower Ratings
1 or 2
Amperage
20
Mounting Box Entries
Dead-End or Feed-Thru
Aluminum Material and Finish
Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat
Malleable Iron Material and Finish
U-Line„ M series mounting boxes and receptacle covers are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat
Insulator Block Material
Glass-filled reinforced polyester
Hazardous Area Classification
Class I, Division 1 Groups B, C, D; Class I, Division 2 Groups B, C, D; Class II, Division 1 and 2 Groups F, G; Class III; NEMA 3, 3R

Description

Portable GFCI Receptacle, Current Rating 20 A, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, NEMA Enclosure Rating 3, 3R, Number of Poles 3, Number of Wires 2, Voltage Rating 125/250V AC, Horsepower Rating 1 hp, Housing Material Malleable Iron, Power Indicating Light Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.