Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2W 3P 20A Hazardous GFCI Cover & Box 120VAC 5-20R

  • Mfr # EFSC150A-GFI

  • Zoro # G6026246


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Material
Copper-Free Aluminum
Overall Width
3.5 in
Overall Depth
5.64 in
Number of Poles
3
Standards
UL 1203, UL 943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSC150A-GFI
Zoro #
G6026246
UPC #
078138167124
Country of Origin
Mexico

Dimensions

Overall Width
3.5 in
Overall Depth
5.64 in
Hub Size
1/2 in
Hub Diameter
0.5 in
Overall Height
6.5 in

Details

Item
GFCI Cover and Box
Material
Copper-Free Aluminum
Number of Poles
3
Standards
UL 1203, UL 943
Number of Wires
2
Mounting Box
1 Gang, Copperfree Aluminum
Voltage
120V AC
Hub Style
Feed-Thru
NEMA Rating
3, 3R, 7BCD, 9EFG
Finish
Baked Gray Epoxy Clad Finish
Screws
Stainless Steel
Hz
60
Amps
20 A
NEMA Type
5-20R
Product Type
GFCI Box Unit and Cover
Insulation Material
Fiberglass-Reinforced Polyester
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Housing Material
Copper-Free Aluminum
Cover Type
Screw-On Cover
Voltage Rating
125V AC
Hub Type
Feed Through
For Environment
Corrosive, Damp
Current Rating
20 A
Electrical Connection Type
Straight Blade
Resistance Properties
Dust Ignition Proof, Explosion Proof
Housing Material Finish
Epoxy Powder Coated
Standard Finishes
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
NEC Certifications and Compliances
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 7CD, 9EFG
Standard Materials
Malleable iron body and covers. Nylon 6/6 handle. Corrosion resistant stainless steel nameplate mounting bracket (optional)
Nameplate Mounting Bracket
Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog.
Option Materials
1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details

Description

GFCI Cover and Box, Cover Type Screw-On Cover, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Material Copper-Free Aluminum, Hub Diameter 0.5 in, Hub Type Feed Through, Number of Poles 3, Number of Wires 2, Voltage Rating 125V AC, For Environment Corrosive, Damp, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Material Finish Epoxy Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.