Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R

  • Mfr # ENRC21201

  • Zoro # G5933207


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENRC21201
Zoro #
G5933207
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
For Minimum Cable Diameter
0.538 in
Hub Diameter
0.75 in
For Maximum Cable Diameter
0.639 in
Plug Cable Diameter
.538- .639

Details

Item
Receptacle
Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Mounting Box
1 Gang, Malleable Iron
Hub Style
Feed-Thru
Hz
60
Finish
Triple Coat Epoxy Coating
Standards
UL Listed
Features
Dead Front Design: Receptacle is Not Energized Until Plug is Fully Inserted and Switch is Engaged
NEMA Enclosure Rating
3RX, 7CD, 9FG
For Environment
Hazardous Location
Horsepower Rating
1 hp
Circuit Breaker
Yes
Hub Type
Feed Through
Housing Material Finish
Chromate Finish; Epoxy Powder Coated; Zinc Electroplated
NEMA Receptacle Configuration
5-20R
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Current Rating
20 A
GFCI
Yes
Resistance Properties
Dust Ignition Proof, Explosion Proof
Insulation Material
Glass-Filled Reinforced Polyester
Number of Gangs
1
Housing Material
Copper-Free Aluminum
Voltage Rating
125V AC
Amperage
20
Hazardous Area Classification
Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; Class III; NEMA 3RX, 7CD, 9FG
Mounting Box Entries
Dead-End or Feed-Thru
Aluminum Material and Finish
Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat
Insulator Block Material
Glass-filled reinforced polyester
Malleable Iron Material and Finish
Mounting boxes are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat

Description

Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Copper-Free Aluminum, Hub Type Feed Through, NEMA Enclosure Rating 3RX, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.