Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R

  • Mfr # ENRC31201

  • Zoro # G5935727


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENRC31201
Zoro #
G5935727
UPC #
078138181540
Country of Origin
Mexico

Dimensions

Hub Size
1 in
For Maximum Cable Diameter
0.639 in
For Minimum Cable Diameter
0.538 in
Hub Diameter
1 in

Details

Item
Receptacle
Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Hub Style
Feed-Thru
Mounting Box
1 Gang, Malleable Iron
Standards
UL Listed
Hz
60
Finish
Triple Coat Epoxy Coating
Features
Dead Front Design: Receptacle is Not Energized Until Plug is Fully Inserted and Switch is Engaged
Housing Material Finish
Chromate Finish; Epoxy Powder Coated; Zinc Electroplated
Voltage Rating
125V AC
For Environment
Hazardous Location
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Number of Gangs
1
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
NEMA Enclosure Rating
3RX, 7CD, 9FG
Hub Type
Feed Through
Circuit Breaker
Yes
Housing Material
Copper-Free Aluminum
Insulation Material
Glass-Filled Reinforced Polyester
Horsepower Rating
1 hp
Resistance Properties
Dust Ignition Proof, Explosion Proof
GFCI
Yes

Description

Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Copper-Free Aluminum, Hub Type Feed Through, NEMA Enclosure Rating 3RX, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.