Zoro Homepage

2W 3P 60A Hazardous Location Switched Receptacle 600VAC

  • Mfr # JBR6023-150

  • Zoro # G3904765


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7BCD, 9FG
Number of Wires
2
Number of Poles
3
HP
20 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBR6023-150
Zoro #
G3904765
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 1/2 in
Overall Height
11.75 in
Overall Depth
10.28 in
Hub Diameter
1.5 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;; 60 Amp: 0.500 to 1.375#8221;

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7BCD, 9FG
Number of Wires
2
Number of Poles
3
HP
20 hp
Amps
60 A
Material
Copper-Free Aluminum
Finish
Epoxy Powder Coated
Hz
50-400
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 038644, UL 1010 (UL 1203), UL 1682, UL 894, UL E10784
Mounting Box
Copperfree Aluminum
Voltage Rating
240/480/600V AC
Number of Gangs
1
Current Rating
60 A
Circuit Breaker
No
Hub Type
Feed Through
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
3, 3R, 4, 4X, 7BCD, 9FG
Compatible with Series
Powertite
Horsepower Rating
20 hp
Fuse Protection
Non-Fused
Locking Handle
No
Housing Material
Copper-Free Aluminum
Grounding
Grounded
Wire Connection Type
Quick-Disconnect Terminals
Disconnect Switch
Yes
Housing Material Finish
Epoxy Powder Coated
Includes Mounting Hardware
Yes
Hertz
50-400 Hz
Mounting Box Entries
Dead-End
Horsepower
7.5, 10, 15, 20, 25, 30
Materials and Finishes
Receptacle housing and mounting box is copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Stainless steel captive cover bolts, mounting feet and hinges.
Hazardous Area Classification
Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups F, G; Class III NEMA 3, 3R, 4, 4X, 7BCD, 9FG
Amperage
30 or 60
Phase
Single

Description

Receptacle, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle No, NEMA Enclosure Rating 3, 3R, 4, 4X, 7BCD, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 240/480/600V AC, Compatible Plug Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.