Zoro Homepage

IMC 45 Deg Elbow, 1-1/2 in, Threaded, Iron, Electro Zinc Plated, Silver

  • Mfr # ELF45-150

  • Zoro # G4204112


product price: $58.99
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF45-150
Zoro #
G4204112
UPC #
781381294003
Country of Origin
Mexico

Dimensions

Trade Size
1-1/2 in
Overall Length
2 in
Length
2"
Compatible Conduit Trade Size
1 1/2 in

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
Color
Silver
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
1 1/2 in FNPT x 1 1/2 in FNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Insulated
Yes
Number of Pieces
1
Fitting Type
Elbow
Series
ELF
Thread Gender
Female to Female
Thread Type
NPT
Connection Orientation
45 Degrees
Body Style
ELF
Item - Conduit Fitting
45 Degrees , Elbow
Conduit Fitting Material
Malleable Iron
Fitting Sub-Category
Elbows
Connection
Female to Female

Description

Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in FNPT, Overall Length 2 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.