Zoro Homepage
This item is Discontinued.
Appleton Electric 45Dg Female Elbow, HazLoc, Mal Iron, 1-1/4" ELF45-125

45Dg Female Elbow, HazLoc, Mal Iron, 1-1/4" (Discontinued)

  • Mfr # ELF45-125
  • Zoro # G4158962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELF45-125
Zoro #
G4158962
UPC #
781381293952
Country of Origin
United States

Dimensions

Conduit Size
1-1/4"
Length
1-11/16"
Overall Length - Fitting
1 11/16 in
Compatible Conduit Trade Size
1 1/4 in

Details

Conduit Fitting Material
Malleable Iron
Color
Silver
Connection
Female to Female
Insulated
Yes
Item
Elbow, 45 Degrees
Item - Conduit Fitting
45 Degrees , Elbow
Material
Iron
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Ends - Hazardous Fittings
1-1/4 in FNPT x 1-1/4 in FNPT
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Fitting Sub-Category
Elbows
Standards
UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30
For Use With
IMC, Threaded Conduit
Series
ELF
Compatible Conduit Type
IMC, Threaded RMC
Body Style
ELF
Thread Type
NPT
Thread Gender
Female to Female
Connection Orientation
45 Degrees
Fitting Type
Elbow
Number of Pieces
1
Connection Type
Threaded

Description

Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 1 11/16 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.