This item is Discontinued.

Appleton Electric Elbow, 90 Degrees 1 1/4 in, Threaded, Aluminum, Plain, Silver ELF90-125-A

Elbow, 90 Degrees 1 1/4 in, Threaded, Aluminum, Plain, Silver (Discontinued)

  • Mfr # ELF90-125-A
  • Zoro # G3971116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELF90-125-A
Zoro #
G3971116
UPC #
781381622219
Country of Origin
Mexico

Dimensions

Trade Size
1 1/4 in
Overall Length
2 1/16 in
Length
2-1/16"
Compatible Conduit Trade Size
1 1/4 in

Details

Item
Elbow, 90 Degrees
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Ends - Hazardous Fittings
1 1/4 in FNPT x 1 1/4 in FNPT
Insulated
Yes
For Use With
IMC, Threaded Conduit
Connection Orientation
90 Degrees
Thread Type
NPT
Series
ELF
Thread Gender
Female to Female
Number of Pieces
1
Compatible Conduit Type
IMC, Threaded RMC
Body Style
ELF
Fitting Type
Elbow

Description

Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 2 1/16 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.