This item is Discontinued.

Appleton Electric IMC Elbow, 1 in, Threaded, Iron, Electro Zinc Plated, Silver ELM90-100

IMC Elbow, 1 in, Threaded, Iron, Electro Zinc Plated, Silver (Discontinued)

  • Mfr # ELM90-100
  • Zoro # G3948691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM90-100
Zoro #
G3948691
UPC #
781381294652
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
1-7/8 in
Length
1-7/8"
Compatible Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Iron
Finish
Electro Zinc Plated
Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Application
Elbow for Threaded Rigid Metal Conduit and IMC
Ends - Hazardous Fittings
1 in MNPT x 1 in MNPT
Insulated
Yes
For Use With
IMC, Threaded Conduit
Fitting Type
Elbow
Body Style
ELM
Thread Gender
Male to Male
Compatible Conduit Type
IMC, Threaded RMC
Connection Orientation
90 Degrees
Number of Pieces
1
Thread Type
NPT
Series
ELM

Description

Elbow, 90 Degrees, Thread Gender Male to Male, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in MNPT x 1 in MNPT, Overall Length 1 7/8 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELM, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Fitting Type Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.