IMC 90 Deg Elbow, 1/2 in, Threaded, Aluminum, Plain, Silver
Mfr # ELMF90-50-A
Zoro # G4146326
product price:Â $26.79
/eaKey Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELMF90-50-A
Zoro #
G4146326
UPC #
781381622226
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Overall Length
1-3/4 in
Length
1-3/4"
Compatible Conduit Trade Size
1/2 in
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 1 3/4 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELMF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.