AC/MC Coupling, 1/2 in, Threaded, Stainless Steel, Plain, Silver
Mfr # BRTB4X
Zoro # G5933313
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Threaded
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRTB4X
Zoro #
G5933313
UPC #
781381823418
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Overall Length
5-13/32 in
Length
5-13/32"
Compatible Conduit Trade Size
1/2 in
Description
Conduit Flexible Coupling - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 5 13/32 in, Stainless Steel, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, BRTB, Conduit Fitting Type Breather, Connection Orientation Straight, Fitting Type Breather, Body Style BRTB, Color Silver, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.