Adapter and Gasket, 1 Gang, Ethelyne Propylene Rubber
Mfr # FSK-SBA
Zoro # G4002153
product price: $21.89
/eaKey Features
Number of Gangs
1 Gang
Material
Ethelyne Propylene Rubber
Color
Gray
Mounting Orientation
Horizontal or Vertical
For Use With
Appleton Weatherproof Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSK-SBA
Zoro #
G4002153
UPC #
-
Country of Origin
Mexico
Details
Item
Adapter and Gasket
Number of Gangs
1 Gang
Material
Ethelyne Propylene Rubber
Color
Gray
Mounting Orientation
Horizontal or Vertical
For Use With
Appleton Weatherproof Covers
Standards
NEC Listed
For Number of Gangs
1
Description
Device-mounted Weatherproof Cover, Adapter/Gasket, Horizontal or Vertical Mounting Orientation, Number of Gangs 1, Material of Construction Ethelyne Propylene Rubber, Color Gray, Height (In.) 4.56, Width (In.) 2.81, Depth (In.) 1.16, Standards UL 514A, NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.