Zoro Homepage

Auxiliary Contact, 2NO/2NC, WSR and WSRD

  • Mfr # WSRDAUX2

  • Zoro # G1831098


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Current Rating
10A
Includes
2NO/2NC
For Use With
Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRDAUX2
Zoro #
G1831098
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG

Details

Item
Auxiliary Contact
Material
Aluminum
Current Rating
10A
Includes
2NO/2NC
For Use With
Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
Number of Poles
4
Number of Wires
3
Voltage Rating
250V DC, 600V AC
Compatible Device Current
30 A, 60 A, 100 A
Compatible with Series
Powertite(TM)
Resistance Properties
Corrosion Resistant, Weather Resistant, Watertight
For Environment
Hazardous Location
NEMA Enclosure Rating
12, 3R

Description

Auxiliary Contact, Compatible Device Current 30 A, 60 A, 100 A, For Use With Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle, NEMA Enclosure Rating 12, 3R, Number of Poles 4, Number of Wires 3, Resistance Properties Corrosion Resistant, Weather Resistant, Watertight, Voltage Rating 250V DC, 600V AC, Current Rating 10A, Includes 2NO/2NC, Standards CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98, Compatible with Series Powertite(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.