Zoro Homepage

Back Box, 30 A, 600V AC, 3 Pole, NEMA 4X

  • Mfr # AERH23

  • Zoro # G5957086


product price: $53.69
/ea

Key Features

Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERH23
Zoro #
G5957086
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 1/4 in
Width
3 3/8 in
Length (Straight Wireway)
5 1/4 in
Hub Diameter
0.75 in
Overall Length
3.38 in
Overall Height
5.31 in
Overall Width
2.5 in

Details

Item
Back Box
Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Weather Resistant
Use With
Appleton Powertite Series Pin and Sleeve
Hub
3/4 in
Angle
Straight
Box Type
Dead End
Standards
CSA Certified 065179, CSA Certified C22.2 No. 182.1-13, cULus E145917 (200 Amp), UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
Number of Wires
4
Number of Poles
3
Finish
Epoxy Powder Coat
Hazardous Location Specification
Not Rated
Material Type
Metallic
Number of Gangs
1
Hub Type
Dead End
Voltage Rating
600V AC
For Environment
Dry
Box Angle
Straight
Mount Type
Recessed
Compatible with Series
Powertite(TM)
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
40 Degrees C

Description

Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.