Zoro Homepage

Back Box, 60 A, 600V AC, 3 Pole, NEMA 4X

  • Mfr # AERA36

  • Zoro # G0118603


product price: $103.99
/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns

Key Features

Current Rating
60 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERA36
Zoro #
G0118603
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Length
6 1/2 in
Length (Straight Wireway)
6 1/2 in
Hub Diameter
1 in
Overall Width
3.13 in
Overall Length
4.25 in
Overall Height
6.5 in

Details

Item
Back Box
Current Rating
60 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Weather Resistant
Hub
1 in
Use With
Appleton Powertite Series Pin and Sleeve
Angle
Straight
Box Type
Dead End
Standards
CSA Certified 065179, CSA Certified C22.2 No. 182.1-13, cULus E145917 (200 Amp), UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
Number of Poles
3
Number of Wires
4
Minimum Operating Temperature
-25 Degrees C
Compatible with Series
Powertite(TM)
Mount Type
Recessed
Hub Type
Dead End
Material Type
Metallic
For Environment
Dry
Maximum Operating Temperature
40 Degrees C
Voltage Rating
600V AC
Hazardous Location Specification
Not Rated
Finish
Epoxy Powder Coat
Number of Gangs
1
Box Angle
Straight

Description

Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.