Zoro Homepage

Back Box, 60 A, 600V AC, 3 Pole, NEMA 4X

  • Mfr # AERA46

  • Zoro # G5890665


product price: $109.99
/ea
Sold in multiples of 5 for $549.95
Free Shipping & Returns

Key Features

Current Rating
60 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERA46
Zoro #
G5890665
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Length
8 1/2 in
Length (Straight Wireway)
8 1/2 in
Overall Width
3.13 in
Hub Diameter
1.25 in
Overall Length
4.25 in
Overall Height
6.5 in

Details

Item
Back Box
Current Rating
60 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
For Use With
AE Series Plugs, AE Series Receptacles Connectors
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Weather Resistant
Angle
Straight
Hub
1 1/4 in
Box Type
Dead End
Use With
Appleton Powertite Series Pin and Sleeve
Number of Poles
3
Standards
CSA Certified 065179, CSA Certified C22.2 No. 182.1-13, cULus E145917 (200 Amp), UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
Number of Wires
4
Compatible with Series
Powertite(TM)
Box Angle
Straight
Material Type
Metallic
For Environment
Dry
Hazardous Location Specification
Not Rated
Minimum Operating Temperature
-25 Degrees C
Mount Type
Recessed
Voltage Rating
600V AC
Maximum Operating Temperature
40 Degrees C
Finish
Epoxy Powder Coat
Hub Type
Dead End
Number of Gangs
1

Description

Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.25 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.