Zoro Homepage

Back Box, 60 A, 600V AC, 3 Pole, NEMA 4X

  • Mfr # AERH36

  • Zoro # G5955451


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Flange Type
Non-Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERH36
Zoro #
G5955451
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7 in
Width
4 1/4 in
Length (Straight Wireway)
7 in
Overall Width
3.13 in
Hub Diameter
1 in
Overall Height
6.5 in
Overall Length
4.25 in

Description

Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.