Zoro Homepage
This item is Discontinued.
No Product Image Available

Ballast Body, HPS, 70W (Discontinued)

  • Mfr # MLBG70LMT
  • Zoro # G4540024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBG70LMT
Zoro #
G4540024
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13 3/5 in
Height
1 3/4 in
Length
13 3/5 in

Details

Item
Ballast Body
Lamp Quantity
1
Lamp Type
High Pressure Sodium
Lamp Watts
70
Fixture Wattage
70
Voltage
120 to 277VAC
Housing Material
Cast Copperfree Aluminum
Lamp Included
No
Finish
Baked Gray Epoxy-Clad Finish
Ballast Item
HID Ballast
Standards
Fixture Type
Listed for simultaneous exposure to combustible dusts and flammable gases or vapors
Ballast Type
Hazardous Location
Ballast Max. Lamp Watts
70
Ballast Voltage
120/208/240/277
Mounting
Ceiling
Ballast Lamp Type
High Pressure Sodium
Ambient Temp. Range
23 to 130 Degrees F
Housing Finish
Gray
Fixture Ballast Type
Hazardous Location
Ballast Bulb Type
High Pressure Sodium

Description

Ballast Body, Overall Height 1 3/4 in, Overall Length 13 5/8 in, Overall Width 13 5/8 in, Fixture Ballast Type Hazardous Location, Ambient Temp. Range 23 to 130 Degrees F, Housing Finish Gray, Housing Material Cast Copperfree Aluminum, Lamp Type High Pressure Sodium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.