Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Bags and Crown Bushings, 30A

  • Mfr # PTGB30

  • Zoro # G4180574


product price: $24.39
/ea

Key Features

Color
Black, Silver
Material
Neoprene Rubber
Includes
(3) Bushings, Bushing Crown
For Use With
30 A Pin and Sleeve Plug and Connector
Amps
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTGB30
Zoro #
G4180574
UPC #
078138174269
Country of Origin
Mexico

Details

Item
Bushing Bags and Crown Bushings
Color
Black, Silver
Material
Neoprene Rubber
Includes
(3) Bushings, Bushing Crown
For Use With
30 A Pin and Sleeve Plug and Connector
Amps
30
For Environment
Hazardous Location
NEMA Enclosure Rating
3, 3R, 4, 4X
Compatible with Series
Powertite(TM)

Description

Bushing Bags and Crown Bushings, For Use With 30 A Pin and Sleeve Plug and Connector, Material Neoprene Rubber, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Black, Silver, Includes (3) Bushings, Bushing Crown, Compatible with Series Powertite(TM), For Environment Hazardous Location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.