
Bushings/Knockout Seals/Locknuts Red
Mfr # RB300-125
Zoro # G421852230
product price: $12.99
/eaKey Features
Material
Malleable Iron
Standards
UL 886, CSA C22.2
Trade Size
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB300-125
Zoro #
G421852230
UPC #
-
Country of Origin
Mexico
Dimensions
Trade Size
3 in
Details
Connection Type
Threaded
Material
Malleable Iron
Standards
UL 886, CSA C22.2
Description
3in x 1-1/4in, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, Explosionproof, Dust Ignitionproof, Tapered Threaded, IMC/Rigid Conduit Reducing Bushing
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.