Zoro Homepage
This item is Discontinued.
Appleton Electric Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB AFU0333-11

Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (Discontinued)

  • Mfr # AFU0333-11
  • Zoro # G3940343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFU0333-11
Zoro #
G3940343
UPC #
-
Country of Origin
United States

Dimensions

Width
11.0 in
Depth
7.7 in
Length
16.7 in
Length (Straight Wireway)
16.7 in
Overall Depth
7.88 in
Overall Width
11 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
Contact Form
1NO/1NC
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
15 lb
NEMA Rating
12, 3, 4, 4X
Indicator
Flag Arm
Switching Ability
Dual Cable
DC Contact Rating
0.4 A @ 230 V, 0.8 A @ 115 V
Standards
NEC Certified
Case Material
Cast Aluminum
For Use With
Conveyor Control Switch
Wiring Entry
Conduit
Cable Connection Location
Left and Right
Thermal Amperage
15 A
IP Rating
Not Rated
Product Type
Double Ended
Series
AFU
NEMA Enclosure Rating
12, 3, 4, 4X
Action
Maintained
Horsepower
0.5 HP @ 120V AC, 1 HP @ 240V AC
Operating Temperature - Minimum
-40 Degrees F
Pull Force
15 lb
Cable Span - Maximum
200 ft
Operating Temperature - Maximum
151 Degrees F
Thermal Current
15 A

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 15 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Left and Right, Thermal Amperage 15 A, Length 16.7 in, Width 11.0 in, Depth 7.7 in, Switching Ability Dual Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.