Zoro Homepage
This item is Discontinued.
Appleton Electric Cable Connector, 1-1/2 in, Straight, Silver TMC2-125137A

Cable Connector, 1-1/2 in, Straight, Silver (Discontinued)

  • Mfr # TMC2-125137A
  • Zoro # G4658001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2-125137A
Zoro #
G4658001
UPC #
-
Country of Origin
India

Dimensions

Cord Dia. Range
1.02" to 1.37"
Hub Trade Size
1-1/4"
Length
2.34"
Min. Throat Dia.
1.00"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
1 1/4 in

Details

Item
Enhanced Rating Conduit Fitting
Male/Female
Male
Style - Connector
Straight
Material
Aluminum
For Use With
Jacketed Metal Clad Cable
Box Connection
1 1/4 in MNPT
Color
Silver
Liquid Tight / Dust Tight
Liquid Tight
Standards
UL 514B, UL 2225, CSA C22.2 No. 174, 249506; Class I, Division 2, Groups A, B, C, D; Class I, Zones 1 and 2, AExe II, AEx tA IIC; Class I, Zones 1 and 2, Exe II, Ex tA IIC; Class II, Divisions 1 and 2, Groups E, F, G; Class III, Divisions 1 and 2; NEMA 4X; IP66
External Grounding Lug
No
Mesh Material
No Strain Relief Mesh
Use With - Conduit
Jacketed Metal Clad Cable
Hazardous Location Rating
Class I, Division 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2
Color - Conduit Fitting
Silver
Insulated
No
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Conduit Fitting Material
Copper Free Aluminum

Description

Enhanced Rating Conduit Fitting, Insulated No, Box Connection 1 1/4 in MNPT, Aluminum, Color Silver, For Use With Jacketed Metal Clad Cable, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2, External Grounding Lug No, Mesh Length No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.