Zoro Homepage

Cable Connector, 3/4 In, Straight, Silver

  • Mfr # 25A2F0755

  • Zoro # G3914041


product price: $44.49
/ea

Key Features

For Use With
Unarmored Cable
Hub Size
3/4 in MNPT
Material
Brass
Color
Silver
Length
1.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A2F0755
Zoro #
G3914041
UPC #
781381248792
Country of Origin
United Kingdom

Dimensions

Hub Size
3/4 in MNPT
Length
1.02"
Length - External Strain Relief
1 13/32 in
Hub Trade Size
3/4"
Cord Dia. Range
0.44 in to 0.79 in
Min. Throat Dia.
0.50"
Length - Box to End of Connector
1 in
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Enhanced Rating Cord Connector
For Use With
Unarmored Cable
Material
Brass
Color
Silver
Standards
101909, ANSI-ASME B1.20.1, CSA C22.2 No. 174, EN, IEC Standards 6007, IEC Standards 60079-0, IEC Standards 60079-1, IEC Standards 60079-7
Body Color - Cord Connector
Silver
Number of Cords
1
Strain Relief Type
No External Strain Relief
Insulated
No
Item - Cord Connector
Enhanced Rating Cord Connector
Hazardous Location Rating
Class I, Division 2, Groups B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2
Style - Connector
Straight
Material - Cord Connector
Nickel Plated Brass
Hazardous Location Rating - Europe
Ex d I, Ex d IIC Gb, Ex d Imb, Ex e I, Ex e I mB, Ex e IIC Gb, Ex II 2 GD, II 1D, Ex II3G, Ex nR IIC GC I M2, Ex ta IIIC Da, Gas Groups IIA, IIB, IIC, Zone 1 and 2, Zone 21 and 22
Box Connection
3/4 in MNPT
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Maximum Operating Temperature
266 Degrees F
Body Color
Silver
For Minimum Cable OD
0.44 in
Sealing Ring Material
Thermoplastic Elastomer
Grommet Color Code
No Code
Body Material
Brass
Collar Material
Brass
For Maximum Cable OD
0.79 in
Thread Type
NPT Thread
Connection Orientation
Straight
Minimum Operating Temperature
-76 Degrees F
Cable Gland Accessories
Shroud, locknut, earth tag, entry thread seal, serrated washers, adaptors and reducers
Seal Material
LSF (Low Smoke Fume) thermoplastic elastomer
ATEX/IECEx Certifications and Compliances
Zone 1 and 2 “ 21 and 22; Ex II 2 GD; Ex II 1D; Ex d IIC Gb; Ex e IIC Gb; Ex ta IIIC Da; Ex II 3G; Ex nR IIC Gc I M2; Ex d I Mb; Ex e I Mb
Gland Material
Nickel plated brass
NEC/CEC Certifications and Compliances
Class I, Division 2, Groups B, C, D; Class II, Division 2, Groups E, F, G; Class III, Division 2; Ex d IIC; Ex e IIC; Ex nR II; Type 4X (Oil Resistant II)
Optional Material
316L stainless steel version (replace last digit 5 with 4 or copperfree aluminum (replace last digit 5 with 1)

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.44 in to 0.79 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 13/32 in, Length - Box to End of Connector 1 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.