Zoro Homepage
This item is Discontinued.
Appleton Electric Cable Pull Switch, 20A, Right, 15 Lbs, TCDB AFU0333-01

Cable Pull Switch, 20A, Right, 15 Lbs, TCDB (Discontinued)

  • Mfr # AFU0333-01
  • Zoro # G3952846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFU0333-01
Zoro #
G3952846
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.7 in
Length
11.5 in
Width
8.2 in
Length (Straight Wireway)
11.5 in
Overall Width
8.2 in
Overall Depth
7.88 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
Contact Form
1NO/1NC
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
15 lb
NEMA Rating
12, 3, 4, 4X
Indicator
Flag Arm
Switching Ability
Single Cable
DC Contact Rating
0.4 A @ 230 V, 0.8 A @ 115 V
For Use With
Conveyor Control Switch
Cable Connection Location
Right
Thermal Amperage
20 A
IP Rating
Not Rated
Standards
NEC Certified
Wiring Entry
Conduit
Case Material
Cast Aluminum
Product Type
Single Ended
Series
AFU
Pull Force
15 lb
Operating Temperature - Maximum
151 Degrees F
NEMA Enclosure Rating
12, 3, 4, 4X
Action
Maintained
Horsepower
0.5 HP @ 120V AC, 1 HP @ 240V AC
Thermal Current
20 A
Cable Span - Maximum
200 ft
Operating Temperature - Minimum
-40 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 15 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Right, Thermal Amperage 20 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V, Min. Current Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.