Zoro Homepage
This item is Discontinued.
Appleton Electric Cable Pull Switch, 20A, Right, 25 Lbs., SPDT AFU0333-04

Cable Pull Switch, 20A, Right, 25 Lbs., SPDT (Discontinued)

  • Mfr # AFU0333-04
  • Zoro # G9178355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFU0333-04
Zoro #
G9178355
UPC #
078138174153
Country of Origin
United States

Dimensions

Length
11.5 in
Depth
7.7 in
Width
8.2 in
Length (Straight Wireway)
11.5 in
Overall Depth
7.88 in
Overall Width
8.2 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
25 lb
NEMA Rating
12, 3, 4, 4X
Indicator
Flag Arm
Switching Ability
Single Cable
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Case Material
Cast Aluminum
IP Rating
Not Rated
Wiring Entry
Conduit
Cable Connection Location
Right
Thermal Amperage
20 A
For Use With
Conveyor Control Switch
Standards
NEC Certified
Series
AFU
Horsepower
1 HP @ 125V AC, 2 HP @ 250V AC
Cable Span - Maximum
200 ft
Action
Maintained
NEMA Enclosure Rating
12, 3, 4, 4X
Pull Force
25 lb
Operating Temperature - Maximum
151 Degrees F
Thermal Current
20 A
Operating Temperature - Minimum
-40 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Right, Thermal Amperage 20 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Min. Current Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.