Zoro Homepage

Cast Device, 1 Gang, Malleable Iron

  • Mfr # FS-1EXT

  • Zoro # G4285233


product price: $40.49
/ea

Key Features

Number of Gangs
1 Gang
Material
Malleable Iron
Color
Gray
Includes
Stainless steel screws
For Use With
Appleton FS/FD SeriesCast Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-1EXT
Zoro #
G4285233
UPC #
-
Country of Origin
Mexico

Details

Item
Cast Device
Number of Gangs
1 Gang
Material
Malleable Iron
Color
Gray
Includes
Stainless steel screws
For Use With
Appleton FS/FD SeriesCast Boxes
Mounting Orientation
Horizontal or Vertical
Standards
NEC Listed
For Number of Gangs
1

Description

Cast Box Extension, Extension, Horizontal or Vertical Mounting Orientation, Number of Gangs 1, Material of Construction Malleable Iron, Color Gray, Height (In.) 4.56, Width (In.) 2.81, Depth (In.) 1, Standards UL 514A, C22.2 No. 18.1, Includes Stainless Steel Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.