Cast Device, 2 Gangs, Malleable Iron
Mfr # FS-2EXT
Zoro # G3913384
product price: $54.79
/eaKey Features
Number of Gangs
2 Gangs
Material
Malleable Iron
Color
Gray
Includes
Stainless steel screws
Standards
NEC Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2EXT
Zoro #
G3913384
UPC #
-
Country of Origin
Mexico
Details
Item
Cast Device
Number of Gangs
2 Gangs
Material
Malleable Iron
Color
Gray
Includes
Stainless steel screws
Standards
NEC Listed
For Use With
Appleton FS/FD Series Cast Boxes
For Number of Gangs
2
Description
Cast Box Extension, Extension, Number of Gangs 2, Material of Construction Malleable Iron, Color Gray, Height (In.) 4.25, Width (In.) 4.63, Depth (In.) 2.00, Standards UL 514A, Includes Stainless Steel Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.