Zoro Homepage

Conduit Bodies

  • Mfr # BLB400-A

  • Zoro # G621852696


product price: $1,248.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Conduit Outlet Body Material
Aluminum
Hub Size
4 in
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Standards
UL 514B, CSA C22.2, NEC, CEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLB400-A
Zoro #
G621852696
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
4 in

Details

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Standards
UL 514B, CSA C22.2, NEC, CEC

Description

4in Hub, Epoxy Powder Coated, Copper-Free Aluminum, 2-Hub, Tapered Threaded Installation, Back Opening, LB-Type, IMC/Rigid Conduit Outlet Body with Cover and Gasket

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.