Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies EA

  • Mfr # BT400-M

  • Zoro # G421850434


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Style
T
Conduit Outlet Body Material
Malleable Iron
Conduit Outlet Body Hub Style
Taper Threaded
Hub Size
4 in
Standards
UL 514B, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT400-M
Zoro #
G421850434
UPC #
078138147423
Country of Origin
Mexico

Dimensions

Hub Size
4 in

Details

Conduit Outlet Body Style
T
Conduit Outlet Body Material
Malleable Iron
Conduit Outlet Body Hub Style
Taper Threaded
Standards
UL 514B, CSA C22.2

Description

4in Hub, Zinc Electroplated/Chromate/Epoxy Powder Coated, Malleable Iron, 3-Hub, Tapered Threaded Installation, Tee Side Opening, T-Type, IMC/Rigid Conduit Outlet Body with Cover and Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.